Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HFLW075EG
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Fasteners |
| Manufacturer Part Number |
301917 |
| Description |
Washer, 3/4in., EG |
| Finish |
Zinc |
| Material |
Galvanized Steel |
| Washer Type |
Flat Cut |
| Size |
3/4 " |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
HFLW075EG
Unistrut Fasteners