Brady B-12 Acetate Cloth Series Information
| Manufacturer Part Number | 113395 |
|---|---|
| Manufacturer | Brady |
| Product Series | Brady B-12 Acetate Cloth |
| Family Series | Brady Labels, Brady B-12 Acetate Cloth Series |
| Description | Alphabetical Acetate Cloth Upper Case Scored Wire Marking Cards, Z 1800 Total |
| Application | Cable & Wire Marking |
| Material Type | Acetate |
| Material Description | Cloth |
| Text Color | Black |
| Background Color | White |
| Special Properties | Corrosion-, Heat-, Humidity-, Oil-, and UV-Resistant |
| Special Environment Type | Temperature Range: -40-221 |
| Label Height | 1.5 " |
| Legend | Z |
| Approvals | ASTM |
| Net Weight | 0 lbs |
| Gross Weight | 0.0191 lbs |