HIC100
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HIC100

Cully-Minerallac Conduit Mounts

HIC100

Cully-Minerallac Conduit Mounts
FAST SUPPORT HANGER
MFG Item Number
HIC100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
HIC100
FAST SUPPORT HANGER

Series Information

Specifications

Specifications
Manufacturer Part Number HIC100
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description FAST SUPPORT HANGER
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Composition Steel
Style Spring
EMT Size (in) 1 "
Rigid Size (in) 3/4 "
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs