Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Conduit Mounts
HIC50
Cully-Minerallac Conduit Mounts
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HIC50 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Conduit Mounts |
| Description |
FAST SUPPORT HANGER |
| Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Composition |
Steel |
| Style |
Spring |
| Rigid Size (in) |
1/2 " |
| Approvals |
cUL, UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
HIC50
Cully-Minerallac Conduit Mounts