HP400
Hammond Manufacturing Fittings, HP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HP400

Hammond Manufacturing Fittings, HP Series

HP400

Hammond Manufacturing Fittings, HP Series
Hole Plug, 4in., Steel, Gray,
MFG Item Number
HP400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, HP Series
Item #
HP400
Hole Plug, 4in., Steel, Gray,

HP Series Information


Specifications

Specifications
Manufacturer Part Number HP400
Manufacturer Hammond Manufacturing
Product Series HP
Family Series Hammond Manufacturing Fittings, HP Series
Description Hole Plug, 4in., Steel, Gray, Oiltight, Secured with 8-32 Stud & Wing Nut
Connection Type Knockout
Trade Size 4 "
Material Steel
Composition Metallic
Mounting Compression Plate
Approvals REACH, RoHS
Comments ANSI 61 Gray
Net Weight 2 lbs
Gross Weight 0.7 lbs
Alternatives
WAS400
WAS400
Wiegmann Fittings