Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HSHS031125EG
Screw,Hex Slotted Machine,5/16in. x
This item cannot be canceled or returned
Description
Screw,Hex Slotted Machine,5/16in. x
Specifications
Specifications
| Manufacturer Part Number |
302138 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Fasteners |
| Description |
Screw,Hex Slotted Machine,5/16in. x 1-1/4in.,EG |
| Screw Type |
Machine |
| Bit Type |
Slotted |
| Size |
5/16-24 x 1-1/4 |
| Screw Head Type |
Hex Head |
| Finish |
Zinc |
| Material |
Steel |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
HSHS031125EG
Unistrut Fasteners