Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Hand Tools
HT-TT02D
HellermannTyton Hand Tools
GST UTP/FTP Termination Tool, 1/box
This item cannot be canceled or returned
Description
GST UTP/FTP Termination Tool, 1/box
Specifications
Specifications
| Manufacturer Part Number |
HT-TT02D |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Hand Tools |
| Description |
GST UTP/FTP Termination Tool, 1/box |
| Type |
Termination Tool |
| Number of Pieces |
1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HT-TT02D
HellermannTyton Hand Tools