GENERAL SERVICE SOLENOID OPERATORS
Pilot Operated; 3/8" to 2‑1/2" NPT; Brass or Stainless Steel Bodies
FEATURES
- Wide range of pressure ratings, sizes, and resilient materials provide long service life and low
internal leakage
- Lead‑free versions available for Safe Drinking Water Act Compliance
- High Flow Valves for liquid, corrosive, and air/inert gas service
- Industrial applications include: Car wash; Laundry equipment; Air compressors; Industrial water control; Pumps
CONSTRUCTION
- BODY: Brass or 304 Stainless Steel
- SEALS AND DISCS: NBR or PTFE
- DISC‑HOLDER: PA
- CORE TUBE: 305 Stainless Steel
- SPRINGS: 302 Stainless Steel
- SHADING COIL: Copper or Silver
SOLENOID ENCLOSURES
Standard: RedHat II ‑ Watertight, Types 1, 2, 3, 3S, 4, and 4X. RedHat ‑ Type 1.
Optional: RedHat II ‑ Explosionproof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9.
RedHat ‑ Explosionproof and Raintight, Types 3, 4, 4X, 7, and 9.
(To order, add prefix "EF" to catalog number, except Catalog Numbers 8210B057, 8210B058, and 8210B059, which are not available with Explosionproof enclosures.)
NOMINAL AMBIENT TEMP RANGES
RedHat II/ RedHat AC: 32°F to 125°F (0°C to 52°C)
RedHat II DC: 32°F to 104°F (0°C to 40°C)
RedHat DC: 32°F to 77°F (0°C to 25°
APPROVALS
UL listed as indicated. CSA certified.
RedHat II meets applicable CE directives.