Series Information
| Manufacturer Part Number | HTDU3O-FO |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | Underground hazard tape, 3.00 H x 1000' length, 'Caution fiber optic cable buried below' legend, detectable laminated aluminum, black/orange, 1 pc. package quantity. |
| Application | Safety & Compliance |
| Material Type | Aluminum |
| Text Color | Black |
| Background Color | Orange |
| Label Height | 3 " |
| Label Width | 3 " |
| Language | English |
| Legend | Caution Fiber Optic Cable Buried Below |
| Net Weight | 8.805 lbs |
| Gross Weight | 8.805 lbs |