Series Information
| Manufacturer Part Number | HTDU6O-T |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | Underground hazard tape, 6.00 H x 1000' length, 'Caution telephone line buried below' legend, detectable laminated aluminum, black/orange, 1 pc. package quantity. |
| Application | Safety & Compliance |
| Material Type | Aluminum |
| Text Color | Black |
| Background Color | Orange |
| Label Height | 6 " |
| Label Width | 6 " |
| Language | English |
| Legend | Caution Telephone Line Buried Below |
| Net Weight | 17.55 lbs |
| Gross Weight | 17.55 lbs |