Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Tape, Repair Tape Series
HTP-1010GRN
Gardner Bender Tape, Repair Tape Series
Tape, Repair Tape, 1in.x10ft.; Green,
MFG Item Number
HTP-1010GRN
This item cannot be canceled or returned
Description
Tape, Repair Tape, 1in.x10ft.; Green,
Repair Tape Series Information
Specifications
Specifications
| Manufacturer Part Number |
HTP-1010GRN |
| Manufacturer |
Gardner Bender |
| Product Series |
Repair Tape |
| Family Series |
Gardner Bender Tape, Repair Tape Series |
| Description |
Tape, Repair Tape, 1in.x10ft.; Green, 1/Cd, 5Cds/Master |
| Type |
Repair Tape |
| Length |
10 ' |
| Color |
Green |
| Number of Rolls |
1 |
| Width |
1 " |
| Operating Temperature |
500 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HTP-1010GRN
Gardner Bender Tape, Repair Tape Series