Series Information
| Manufacturer Part Number | HW1P-IFQD-W-24V |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Pilot Lights |
| Description | Pilot Light |
| Push-to-Test | No |
| Mounting | 22.3 mm |
| Lamp Type | LED |
| Lens/Button Shape | Flat Round |
| Lens Color | White |
| Bezel | Plastic Round |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Protection Rating | IP65 |
| Terminal Type | Screw |
| Approvals | CCC, CE, CSA, UL |
| Gross Weight | 0.065 lbs |
| Net Weight | 0.045 lbs |