Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HWAV-0

IDEC Switches
In stock
Item Number
HWAV-0
MFG Item Number
HWAV-0
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, Series
Item #
HWAV-0
Legend Plate, 22mm, (Blank),Round

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HWAV-0
Item Number HWAV-0
Manufacturer IDEC
Family Series IDEC Switches
Legend (Blank)
Hole Size 22 mm
Shape Round
Material Plastic
Letter Color Black
Background Color Yellow
Legend Location Bottom, Top
Height 2.36 "
Width 2.36 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved