Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Inductive Proximity, ICB Series
ICB12L50F06PC
Carlo Gavazzi Inductive Proximity, ICB Series
Prox, Ind, 12mm, M12 Cab PNP NC
MFG Item Number
ICB12L50F06PC
This item cannot be canceled or returned
Description
Inductive Proximity, ICB Series
Prox, Ind, 12mm, M12 Cab PNP NC
- Feature High Resolution, Excellent Repeatability and Precision, and Exceptional Resistance to Shocks
- Sensors Detect Metal Objects without Physical Contact, a Wear‑Free Solution in Harsh Environment
- Sensors Provide Reliable and Cost Effective Applications in Machinery and Automation Equipment
- Protection for Reverse Polarity, Short Circuit and Overload
- Short‑Circuit, Reverse Polarity and Transients Protection
- Not Influenced By Dust, Oil, Water, or Vibrations
- Rugged Nickel Plated Brass Construction
- Excellent LED Output State Visibility
- Normally Open or Normally Closed
- Sensing Distance 6 to 10 mm
- Short or Long Body Versions
- Cable or M12 Plug
- LED Indications
- Setup Indicator
Specifications
Specifications
| Manufacturer Part Number |
ICB12L50F06PC |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
ICB |
| Family Series |
Carlo Gavazzi Inductive Proximity, ICB Series |
| Description |
Prox, Ind, 12mm, M12 Cab PNP NC Flush |
| Diameter |
12 mm |
| Power Type |
DC |
| Range |
6 mm |
| Connection Type |
2 Meter Cable |
| Output Type |
NC |
| Composition |
Metallic |
| Voltage |
10-36 V |
| Sensing Type |
End |
| Weld Field Immune |
No |
| Status Indicator |
Yes |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ICB12L50F06PC
Carlo Gavazzi Inductive Proximity, ICB Series