IFS100B12N3E4_B31

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IFS100B12N3E4_B31

Infineon Transistors

IFS100B12N3E4_B31

Infineon Transistors
IGBT,Six-Pack,1200V,100A,PCB Pins
MFG Item Number
IFS100B12N3E4_B31
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Transistors, Series
Item #
IFS100B12N3E4_B31
IGBT,Six-Pack,1200V,100A,PCB Pins

Series Information

Specifications

Specifications
Manufacturer Part Number IFS100B12N3E4_B31
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT,Six-Pack,1200V,100A,PCB Pins
Type Single
Vces 1,200 VDC
Ic 100 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 5.2-6.4 V
Width 122 mm
Height 20.5 mm
Circuit Type Three Phase Bridge
Depth 62 mm
Net Weight 0.6614 lbs
Gross Weight 0.6614 lbs