Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Surge Protective Devices (SPDs)
IG120RSM20
Intermatic Surge Protective Devices (SPDs)
Consumable Module - 10kA Nominal
MFG Item Number
IG120RSM20
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
Consumable Module - 10kA Nominal
Specifications
Specifications
| Manufacturer Part Number |
IG120RSM20 |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Surge Protective Devices (SPDs) |
| Description |
Consumable Module - 10kA Nominal Discharge/10kA Short Circuit Current Rating |
| Line Voltage |
120 VAC |
| Nominal Discharge Current |
10 kA |
| SCCR |
100 kA |
| Approvals |
cRUus |
| Comments |
Replacement IMODULE for IG2280 Series |
| Net Weight |
0.0094 lbs |
| Gross Weight |
0.15 lbs |
IG120RSM20
Intermatic Surge Protective Devices (SPDs)