Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Hand Tools, ILC-10 Series
ILC-10-N
Ilsco Hand Tools, ILC-10 Series
HAND DIE RACHET TOOL 8-1/0
This item cannot be canceled or returned
Description
Hand Tools, ILC-10 Series
HAND DIE RACHET TOOL 8-1/0
ILC-10 Series Information
- Crimp Cavities are Color Coded to Industry Standards
- Rotatable Die with Additional Die Affixed to Frame
- Conductor Range: 1/0‑8 AWG
- Ratchet Control Mechanism
- Ergonomic, Molded Handles
Specifications
Specifications
| Manufacturer Part Number |
ILC-10-N |
| Manufacturer |
Ilsco |
| Product Series |
ILC-10 |
| Family Series |
Ilsco Hand Tools, ILC-10 Series |
| Description |
HAND DIE RACHET TOOL 8-1/0 |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Capacity |
8-1/0 AWG |
| Length |
11 " |
| Application |
General Purpose |
| Insulated |
Yes |
| Net Weight |
1.48 lbs |
| Gross Weight |
1.65 lbs |
ILC-10-N
Ilsco Hand Tools, ILC-10 Series