Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Hand Tools, ILST-22K Series
ILST-22K
Ilsco Hand Tools, ILST-22K Series
This item cannot be canceled or returned
Description
Hand Tools, ILST-22K Series
ILST-22K Series Information
Features
- Kit includes case and (5) dies
- Full cycle ratchet
- Compound action
- Cushion grip handles
- Crimps non‑insulated, insulated, and double insulated wire terminals
- Wire Range: 10‑22 AWG ILSCON connectors
Benefits
- All‑in‑one, ease of use
- Assures proper crimp force every time
- Delivers maximum crimp force with minimum effort
- Provides user comfort
- Optimum versatility, crimps all ILSCON connectors
- Provides flexibility in use
Specifications
Specifications
| Manufacturer Part Number |
ILST-22K |
| Manufacturer |
Ilsco |
| Product Series |
ILST-22K |
| Family Series |
Ilsco Hand Tools, ILST-22K Series |
| Description |
HAND DIE RATCHET TOOL |
| Type |
Crimpers |
| Number of Pieces |
6 |
| Capacity |
22-10 AWG |
| Insulated |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
2.581 lbs |
ILST-22K
Ilsco Hand Tools, ILST-22K Series