Pumps
Pumps
Break the Bottleneck and Pump Large Volumes of Fluid with Power and Consistency
Pumps
Break the Bottleneck and Pump Large Volumes of Fluid with Power and Consistency
Pumps
Pump applications are widely adopted all over the world in a variety of industries, most commonly in irrigation, water supply and wastewater treatment, chemical production, agriculture, manufacturing, food and beverage, and many more.
Pumping large volumes of fluid requires power and consistency to maintain appropriate levels of pressure and flow rate. A pump application that can rapidly adapt to changing circumstances is an invaluable tool for industrial use.
This is best achieved with precise motor control by way of a variable frequency drive, which can adjust motor power and maintain proper torque as the pump experiences changes in pressure.
moving material from one section of a shop floor to another.Pumps
Pump applications are widely adopted all over the world in a variety of industries, most commonly in irrigation, water supply and wastewater treatment, chemical production, agriculture, manufacturing, food and beverage, and many more.
Pumping large volumes of fluid requires power and consistency to maintain appropriate levels of pressure and flow rate. A pump application that can rapidly adapt to changing circumstances is an invaluable tool for industrial use.
This is best achieved with precise motor control by way of a variable frequency drive, which can adjust motor power and maintain proper torque as the pump experiences changes in pressure.
Variable Frequency Drives
Variable frequency drives (VFDs) provide three key benefits to pump operation:
Start-Up Control
Torque, Acceleration and Speed Control
Equipment Efficiency
Variable Frequency Drives
Variable frequency drives (VFDs) provide three key benefits to pump operation:
Start-Up Control
Torque, Acceleration and Speed Control
Equipment Efficiency
VFDs utilize a few features that work together for seamless motor control, providing these benefits all in one go. Ramping up acceleration decreases current draw on motor startup and reduces mechanical wear. Fault conditions are monitored and automatic shutdown occurs when the drive detects abnormal operating conditions.
In each case, the VFD decreases wear and tear on your motors, extends the life your equipment, reduces energy consumption, and simplifies maintenance in case a shutdown occurs so you can get back to business quickly.
With this in mind, it is critical that you choose the right drive for your pump application. Galco makes this easy with Drive In A Box®.
VFDs utilize a few features that work together for seamless motor control, providing these benefits all in one go. Ramping up acceleration decreases current draw on motor startup and reduces mechanical wear. Fault conditions are monitored and automatic shutdown occurs when the drive detects abnormal operating conditions.
In each case, the VFD decreases wear and tear on your motors, extends the life your equipment, reduces energy consumption, and simplifies maintenance in case a shutdown occurs so you can get back to business quickly.ic shutdown occurs when the drive detects abnormal operating conditions.
With this in mind, it is critical that you choose the right drive for your pump application. Galco makes this easy with Drive In A Box®.
Drive In A Box®
With our help, you can buy an off-the-shelf Drive In A Box® or get an all-in-one drive application built to your exact specifications, shipped directly to your place of business. This solution eliminates some of the guesswork needed when building a panel, and dramatically reduces installation and startup time.
Standard Equipment Included With Every Drive In A Box®
- Variable Frequency Drive in a NEMA 12 Enclosure
- Fingersafe Power Connection
- Filter Fan and Exhaust Filter
- Main Disconnect Switch
- Fusing for Drive Protection
- Motor Output Power Terminals
Also included
- Clearly Marked and Easily Accessed Terminals
- Pre-Programmed Drive for Included Options
- Engraved Legend Plates for Indicators and Controls
- 3% or 5% Line Reactor
- 10% Dynamic Brake
- Door Mounted Keypad
- Start/Stop/Speed Controls
- Forward/Reverse Selector Switch
- Hand/Off/Auto Selector Switch
- Power Indicator
- Drive Running Indicator
- Fault Indicator/Reset Button
Drive In A Box®
Standard Equipment Included With Every Drive In A Box®
With our help, you can buy an off-the-shelf Drive In A Box® or get an all-in-one drive application built to your exact specifications, shipped directly to your place of business. This solution eliminates some of the guesswork needed when building a panel, and dramatically reduces installation and startup time.
- Variable Frequency Drive in a NEMA 12 Enclosure
- Fingersafe Power Connection
- Filter Fan and Exhaust Filter
- Main Disconnect Switch
- Fusing for Drive Protection
- Motor Output Power Terminals
Also included
- Clearly Marked and Easily Accessed Terminals
- Pre-Programmed Drive for Included Options
- Engraved Legend Plates for Indicators and Controls
Options that Galco Can Add to your Customized Build Include
- 3% or 5% Line Reactor
- 10% Dynamic Brake
- Door Mounted Keypad
- Start/Stop/Speed Controls
- Forward/Reverse Selector Switch
- Hand/Off/Auto Selector Switch
- Power Indicator
- Drive Running Indicator
- Fault Indicator/Reset Button