Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
ISE23U
Cully-Minerallac Fasteners
Service Entrance Staple, 50/Bx,
This item cannot be canceled or returned
Description
Service Entrance Staple, 50/Bx,
Specifications
Specifications
| Manufacturer Part Number |
ISE23U |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
Service Entrance Staple, 50/Bx, 2-1/2in.Lx1-5/8in.W, Cable Size: 4/0 SE Greenfield, Large BX, Romex, Tubing |
| Cable Size |
4/0 Greenfield, 4/0 SE |
| Staple Type |
Metal Staple |
| Insulated |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ISE23U
Cully-Minerallac Fasteners