Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, J5000 Series
J50-265-2569
Brady Labels, J5000 Series
Label Polyester 10in x 7in WT 100/RL
This item cannot be canceled or returned
Description
Label Polyester 10in x 7in WT 100/RL
- Can Withstand Exposure to Liquids, Alcohol and Chemicals, as Well as Indoor Fluorescent and UV Lighting
- Specially Formulated Topcoat
- Available in 4 Colors
Specifications
Specifications
| Manufacturer Part Number |
148667 |
| Manufacturer |
Brady |
| Product Series |
J5000 |
| Family Series |
Brady Labels, J5000 Series |
| Description |
BradyJet J4000 J5000 Polyester Labels 7 in H x 10 in W White 100/RL |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Background Color |
White |
| Label Height |
7 " |
| Label Width |
10 " |
| Recommended Printer(s) |
J5000 |
| Net Weight |
0 lbs |
| Gross Weight |
0.18 lbs |
J50-265-2569
Brady Labels, J5000 Series