Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Cordsets, JAC Series
JAC-830-010-C100
Mencom Cordsets, JAC Series
8 PORT JAC JBOX 10M CABLE
MFG Item Number
JAC-830-010-C100
This item cannot be canceled or returned
Description
8 PORT JAC JBOX 10M CABLE
Specifications
Specifications
| Manufacturer Part Number |
JAC-830-010-C100 |
| Manufacturer |
Mencom |
| Product Series |
JAC |
| Family Series |
Mencom Cordsets, JAC Series |
| Description |
8 PORT JAC JBOX 10M CABLE |
| Output Class |
Micro (1/2-20 UN) |
| Number of Pins |
3 |
| Number of Output Ports |
8 |
| Trunk Connection |
Cable |
| Trunk Cable Length |
10 m |
| Trunk Conductors |
10 |
| Material |
Polypropylene |
| Status Indicator |
None |
| Voltage |
150 VAC, 150 VDC |
| Current Rating |
Block: 8 A, Port: 3 A |
| Protection Rating |
IP67 |
| Net Weight |
4.845 lbs |
| Gross Weight |
4.845 lbs |
JAC-830-010-C100
Mencom Cordsets, JAC Series