JBR6023150
Appleton Plugs & Receptacles, JBR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JBR6023150

Appleton Plugs & Receptacles, JBR Series
In stock
Item Number
JBR6023150
MFG Item Number
JBR6023150
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, JBR Series
Item #
JBR6023150
SWITCHED RECEPT. 60A 2W3P

JBR Series Information

JBR Series 30 and 60 Amp Switched Receptacles are heavy duty flanged and bolted enclosures that provide exceptional safety in hazardous locations. The terminal block in the mounting box makes wiring easy, and a special polarization option prevents insertion of a plug into a receptacle wired for a different voltage. Dead front interlocked construction requires the plug to be fully inserted before the switch can be placed in the ON position.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JBR6023150
Item Number JBR6023150
Manufacturer Appleton
Product Series JBR
Family Series Appleton Plugs & Receptacles, JBR Series
Connection Type Receptacle
Current Rating 60 A
Voltage 600 V
Number of Poles 3
Number of Wires 2
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Wire Size Range 6-4 AWG
Wire Size 4 AWG, 5 AWG, 6 AWG
Terminal Type Screw
Case Material Metallic
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X, NEMA 3
Approvals UL
Comments 1-1/2 " Hub
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved