JCZ-80E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JCZ-80E

Eaton's Bussmann series Fuses

JCZ-80E

Eaton's Bussmann series Fuses
FUSE
MFG Item Number
JCZ-80E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
JCZ-80E
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number JCZ-80E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE
Fuse Type Medium Voltage
Current Rating 80 A
AC Voltage 8,300 VAC
Characteristic General Purpose
Package Type Cartridge
Net Weight 8.85 lbs
Gross Weight 0.0353 lbs