JET-32-117-0.5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JET-32-117-0.5

Brady Labels, JET Series

JET-32-117-0.5

Brady Labels, JET Series
Lbls 2.25 in H x 1.8 in W WT, CL 34/PK
Item Number
JET-32-117-0.5
MFG Item Number
15181
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, JET Series
Item #
JET-32-117-0.5
Lbls 2.25 in H x 1.8 in W WT, CL 34/PK

JET Series Information

Specifications

Specifications
Manufacturer Part Number 15181
Manufacturer Brady
Product Series JET
Family Series Brady Labels, JET Series
Description JetTab Self-Laminating Vinyl Lbls 2.25 in H x 1.8 in W White, Clear 34/PK
Application Cable & Wire Marking
Material Type Vinyl
Material Description Self-Laminating
Adhesive Yes
Finish Matte
Background Color White
Label Height 2.25 "
Label Width 1.8 "
Net Weight 0 lbs
Gross Weight 1.195 lbs