Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JX2.5/5
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
JX2.5/5 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire & Cable |
| Description |
Jumper, CX2.5, 5 pole |
| Type |
Comb |
| Number of Pieces |
1 |
| For Use With |
CX2.5 |
| Number of Poles |
5 |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
JX2.5/5
Altech Wire & Cable