Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-CMM00-03(A)
MFG Item Number
JZSP-CMM00-03(A)
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-CMM00-03(A) |
| Description |
PRWD PWR CBL W/O BK 3M |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP42, IP55, IP65, IP67 |
| Voltage |
200 V, 400 V |
| Approvals |
CE, cULus, cURus |
| Net Weight |
0.54 lbs |
| Gross Weight |
0.54 lbs |
JZSP-CMM00-03(A)
Yaskawa Drives