Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-CMP02-10(B)
PWRD CE/UL SII ENC CBL, 10 M
MFG Item Number
JZSP-CMP02-10(B)
This item cannot be canceled or returned
Description
PWRD CE/UL SII ENC CBL, 10 M
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Miscellaneous |
| Manufacturer Part Number |
JZSP-CMP02-10(B) |
| Description |
PWRD CE/UL SII ENC CBL, 10 M MOLDED MS |
| Net Weight |
1.845 lbs |
| Gross Weight |
1.84 lbs |
JZSP-CMP02-10(B)
Yaskawa Miscellaneous