Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-CMP22-20(A)
DBL SHLD INCREMENTAL AND ABSOLUTE
MFG Item Number
JZSP-CMP22-20(A)
This item cannot be canceled or returned
Description
DBL SHLD INCREMENTAL AND ABSOLUTE
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-CMP22-20(A) |
| Description |
DBL SHLD INCREMENTAL AND ABSOLUTE ENCODER CABLE, 20M |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP22, IP67 |
| Voltage |
400 V |
| Approvals |
CE, CSA, cURus, UL |
| Net Weight |
4.28 lbs |
| Gross Weight |
4.28 lbs |
JZSP-CMP22-20(A)
Yaskawa Drives