Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JZSP-CSM23-03-E

Yaskawa Drives

JZSP-CSM23-03-E

Yaskawa Drives
FLX PWR CBL 750W 3M
MFG Item Number
JZSP-CSM23-03-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
JZSP-CSM23-03-E
FLX PWR CBL 750W 3M

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number JZSP-CSM23-03-E
Description FLX PWR CBL 750W 3M
Accessory Type Cable Assembly
Protection Rating IP55, IP65
Voltage 200 V
Approvals CE, cURus
Net Weight 0.83 lbs
Gross Weight 0.83 lbs