Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JZSP-CSM81-05-E

Yaskawa Drives

JZSP-CSM81-05-E

Yaskawa Drives
RAW FLX PWR CBL 750W 5M
MFG Item Number
JZSP-CSM81-05-E
More specs
This item cannot be canceled or returned

Obsolete

Description

Drives, Series
Item #
JZSP-CSM81-05-E
RAW FLX PWR CBL 750W 5M

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number JZSP-CSM81-05-E
Description RAW FLX PWR CBL 750W 5M
Accessory Type Cable Assembly
Protection Rating IP55, IP65
Voltage 200 V
Approvals CE, cULus, cURus
Net Weight 1.29 lbs
Gross Weight 1.295 lbs