Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-CSM9-2-E
MTR END PWR CON KIT 200-400W
MFG Item Number
JZSP-CSM9-2-E
This item cannot be canceled or returned
Description
MTR END PWR CON KIT 200-400W
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-CSM9-2-E |
| Description |
MTR END PWR CON KIT 200-400W |
| Accessory Type |
Connector Kit |
| Protection Rating |
IP55, IP65, IP67 |
| Voltage |
200 V, 400 V |
| Approvals |
CE, cULus, cURus |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
JZSP-CSM9-2-E
Yaskawa Drives