Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greenlee Hand Tools, Premium Crimper Series
K210
Greenlee Hand Tools, Premium Crimper Series
Terminal Crimping Tool (K210)
This item cannot be canceled or returned
Description
Hand Tools, Premium Crimper Series
Terminal Crimping Tool (K210)
Premium Crimper Series Information
- Equipped with 3 Crimping Die Sets for 22‑10 AWG Insulated Terminals (Red, Yellow, Blue), 22‑10 AWG Uninsulated Terminals, and 26‑8 AWG Wire Ferrules
- Full Cycle Mechanism Assures Complete Crimps, but Tool Can Be Opened in Mid‑Cycle If Necessary
- Hardened Mechanism Components for Long Term Durability
- Storage for Two Sets of Crimping Dies in the Handles
- Precision Machined for Smooth Crimping Cycles
- No Tools Needed to Change Dies
- Cushioned Handles for Comfort
Specifications
Specifications
| Manufacturer Part Number |
K210 |
| Manufacturer |
Greenlee |
| Product Series |
Premium Crimper |
| Family Series |
Greenlee Hand Tools, Premium Crimper Series |
| Description |
Terminal Crimping Tool (K210) |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Capacity |
10-22 AWG, 8-26 AWG |
| Length |
9 " |
| Application |
General Purpose |
| Insulated |
No |
| Comments |
Includes 10873, 10874, 10875 Die Sets-10-22 AWG Insulated, Uninsulated Terminals, 8-26 AWG Ferrules |
| Net Weight |
1.52 lbs |
| Gross Weight |
1.52 lbs |
K210
Greenlee Hand Tools, Premium Crimper Series