Series Information
| Manufacturer Part Number | K214576 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | DIN D Fuse-link gG Size DII 500VAC 500VDC 50A Color code White |
| Fuse Type | Bottle Type D (Diazed) |
| Net Weight | 0.105 lbs |
| Gross Weight | 0.114 lbs |