KB5T-5/S105
Turck Cordsets, Microfast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KB5T-5/S105

Turck Cordsets, Microfast Series
In stock
Item Number
KB5T-5/S105
MFG Item Number
U-43473
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MicroFast Series
Item #
KB5T-5/S105
Cordset

MicroFast Series Information

  • 2 to 6 pin
  • Up to 4 Amp, 250 Volt rated
  • IEC IP67 protection
  • NEMA 6P rated
  • Low current AC applications

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U-43473
Item Number KB5T-5/S105
Manufacturer Turck
Product Series MicroFast
Family Series Turck Cordsets, Microfast Series
Cable Type PVC
Number of Pins 5
Connector Type Female Straight Plug
Connector Configuration Female to Flying Leads
Maximum Voltage 250 V
Cable Color Yellow
Current Rating 4 A
Connector Size 1/2-20 UN
Length 5 m
Connector Class Micro (1/2 in)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding Braid
Number of Wires 5
Number of Keys 2
Wire Gauge (AWG) 22
Temperature Range (C) -40-105 °C
NEMA Rating NEMA 1, NEMA 4, NEMA 3, NEMA 6P
IP Rating IP67, IP68, IP69K
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Power
Side 1 Gender Female
Side 1 Connector 1/2 "
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved