Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KB Electronics Drives, KBAC Series
KBAC-24DWHITE
KB Electronics Drives, KBAC Series
DRIVE, AC, 1HP, 240V, N4X
Item Number
KBAC-24DWHITE
Description
DRIVE, AC, 1HP, 240V, N4X
The KBAC Series of Adjustable Frequency Drives consist of six inverter models rated for 1/8 to 5 horsepower motors. These drives are housed in heavy duty NEMA 4X / IP‑65 die‑cast aluminum washdown/watertight enclosures for indoor or outdoor use. Hybrid drives are a digital drive with an analog interface.
Specifications
Specifications
Manufacturer Part Number
9988
Manufacturer
KB Electronics
Product Series
KBAC
Family Series
KB Electronics Drives, KBAC Series
Description
DRIVE, AC, 1HP, 240V, N4X 240V 1PH INPUT, 240V 3PH OUTPUT 9988S
Phase
1
HP (Constant Torque Rating)
1 hp
Amps (Constant Torque Rating)
3.6 A
Brake
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
NEMA Rating
NEMA 4X
Motor Control-Max Level
V/Hz (Scalar)
Mounting
Panel
Nominal Input Voltage
120 VAC, 208 VAC, 240 VAC, 90 VAC
AC Voltage
177-264 VAC, 98-132 VAC
Protection Rating
IP65
Dynamic Braking
Not Available
Height
9.53 "
Width
5.51 "
Depth
5.86 "
Comments
This drive features an analog control panel.
Net Weight
6.115 lbs
Gross Weight
6.575 lbs
KBAC-24DWHITE
KB Electronics Drives, KBAC Series