KBVF Series Information
| Manufacturer Part Number | 9796 |
|---|---|
| Manufacturer | KB Electronics |
| Product Series | KBVF |
| Family Series | KB Electronics Drives, KBVF Series |
| Description | DRIVE, AC, 1HP, 240V, OPEN 115/230V 1PH IN, 240V 3PH OUT W/ GFCI, SOFTWARE, 9796, OPEN |
| Phase | 1 |
| HP (Constant Torque Rating) | 1 hp |
| Amps (Constant Torque Rating) | 4 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | Yes |
| Operator Controls | Sold Separately, See Accessories |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC, 90 VAC |
| AC Voltage | 177-264 VAC, 98-132 VAC |
| Frequency | 60 Hz |
| Protection Rating | IP20 |
| Comments | GFCI software allows operation with GFCI breakers or outlets |
| Net Weight | 2.245 lbs |
| Gross Weight | 2.59 lbs |