KBWT-26
KB Electronics Drives, KBWT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KBWT-26

KB Electronics Drives, KBWT Series

KBWT-26

KB Electronics Drives, KBWT Series
KB Electronics
Item Number
KBWT-26
MFG Item Number
8615
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Drives, KBWT Series
Item #
KBWT-26
KB Electronics

KBWT Series Information

  • 1/50~2 1/5 Horsepower
  • 110 or 240 VAC Input
  • Non‑Regenerative
  • Chassis (IP00) Type
  • UL, cUL Approvals
The KBWT pulse width modulated DC motor speed controls provide excellent dynamic response to load variation. The efficient PWM waveform produces an almost pure DC current to the motor, which has several advantages over a conventional SCR control. PWM significantly lowers audible motor noise and provides longer brush life. It also produces less motor heating allowing a smaller, less costly motor to be used for most applications. Another advantage of PWM is higher output voltage, which provides increased output speed. In addition, pulse‑by‑pulse current sensing provides short circuit protection and prevents control damage due to shorted motors.

  • Armature Feedback


Specifications

Specifications
Manufacturer Part Number 8615
Manufacturer KB Electronics
Product Series KBWT
Family Series KB Electronics Drives, KBWT Series
Description 8615, KBWT-26, 0-260VDC, 1.5 HP, Chassis, DC Drive
Input Current 10 A
Output Armature Voltage (DC) 260 VDC
Phase 1
Operating Temperature 32-113 °F
Max Armature Current (DC) 6 A
Nominal Input Voltage 240 VAC
Regen No
Feedback Armature
Operator Controls Not Available
Approvals cUL, UL
Nominal Armature VDC 250 VDC
Net Weight 2 lbs
Gross Weight 2 lbs