KCD2-SOT-EX2
Pepperl Fuchs Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KCD2-SOT-EX2

Pepperl Fuchs Programmable Logic Controllers

KCD2-SOT-EX2

Pepperl Fuchs Programmable Logic Controllers
Switch Amplifier, 2-channel, 24 VDC
Item Number
KCD2-SOT-EX2
MFG Item Number
214244
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
KCD2-SOT-EX2
Switch Amplifier, 2-channel, 24 VDC

Series Information

Specifications

Specifications
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Programmable Logic Controllers
Manufacturer Part Number 214244
Description Switch Amplifier, 2-channel, 24 VDC
Accessory Type Amplifier Module
Approvals CE, cULus, IEC
Net Weight 0.23 lbs
Gross Weight 0.275 lbs