KDS2000
Gardner Bender Knockouts, Slug-Out Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDS2000

Gardner Bender Knockouts, Slug-Out Series

KDS2000

Gardner Bender Knockouts, Slug-Out Series
Super Slug-Out Die 2in.;
MFG Item Number
KDS2000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, Slug-Out Series
Item #
KDS2000
Super Slug-Out Die 2in.;

Slug-Out Series Information

  • Handles Mild Steel and Stainless Steel
  • Handles 10‑gauge and 20‑gauge
  • Smooth Operating Ratchet
  • Mechanical Slug‑out
  • Four Point Design

Specifications

Specifications
Manufacturer Part Number KDS2000
Manufacturer Gardner Bender
Product Series Slug-Out
Family Series Gardner Bender Knockouts, Slug-Out Series
Description Super Slug-Out Die 2in.;
Conduit & Pipe Size 2 "
Hole Size 2.38 "
Capacity 10 AWG
Application Stainless Steel
Driver Type Hydraulic
Net Weight 0.8906 lbs
Gross Weight 0.9544 lbs