Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Visual Signaling Devices
KL70-342G
ABB Visual Signaling Devices
BLINK 115V A/D INTG LED GRN
MFG Item Number
KL70-342G
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
BLINK 115V A/D INTG LED GRN
Specifications
Specifications
| Manufacturer Part Number |
KL70-342G |
| Manufacturer |
ABB |
| Family Series |
ABB Visual Signaling Devices |
| Description |
BLINK 115V A/D INTG LED GRN |
| Number of Tiers |
1 |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Function |
Blinking |
| Stack Configuration |
Green |
| Mounting |
Bracket |
| Net Weight |
0.2206 lbs |
| Gross Weight |
0.207 lbs |
KL70-342G
ABB Visual Signaling Devices