KLNR006.T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KLNR006.T

Littelfuse Fuses, KLNR Series

KLNR006.T

Littelfuse Fuses, KLNR Series
FUS 250V F/A CLASS RK1 6A
Item Number
KLNR006.T
MFG Item Number
KLNR006
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KLNR Series
Item #
KLNR006.T
FUS 250V F/A CLASS RK1 6A

KLNR Series Information

  • Voltage Rating of 250V AC/125V DC
  • Extremely Current Limiting
  • 200KA AC Interrupting Rating
  • Fast Acting
KLNR/KLSR series RK1 fuses were the earliest type of current‑limiting fuse developed. Their single‑element, silver link design enables them to provide fast‑acting overload and short‑circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLNR/KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLNR/KLSR series fuses may only provide short‑circuit protection.

Specifications

Specifications
Manufacturer Part Number KLNR006
Manufacturer Littelfuse
Product Series KLNR
Family Series Littelfuse Fuses, KLNR Series
Description KLNR/KLSR series RK1 fast-acting fuses were the earliest type of current-limiting fuse developed. Their single-element, silver link design enables them to provide fast-acting overload and short-circuit protection. When used to protect inductive
Fuse Type UL Class RK1
Current Rating 6 A
AC Voltage 250 VAC
DC Voltage 125 VDC
Class RK1
Characteristic Fast Acting
Interrupt Rating 200 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CSA, UL
Net Weight 0.034 lbs
Gross Weight 0.034 lbs