Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Kooltronic Air Conditioners, DP15L Series
KNA4C1DP15LV
Kooltronic Air Conditioners, DP15L Series
Air Conditioner, 115V, 60Hz
MFG Item Number
KNA4C1DP15LV
This item cannot be canceled or returned
Description
Air Conditioners, DP15L Series
Air Conditioner, 115V, 60Hz
- Built‑in Condensate Evaporator
- CFC‑Free Refrigerant
- Condenser Impeller Speed Controller
- EMI/RFI Suppressor
- Epoxy‑Coated Condenser Coils
- Heavy‑duty Steel Shell
- Internal Corrosion Protection (NEMA 4X models)
- Low Temperature Control Thermostat
- NEMA 4 or 4X Rating Maintained (UL50)
- Six‑Foot [1.8m] (minimum) SJT 3‑Wire Power Cord
- Stainless Steel Shell (NEMA 4X models)
- UL/CUL Listed
Specifications
Specifications
| Manufacturer Part Number |
KNA4C1DP15LV |
| Manufacturer |
Kooltronic |
| Product Series |
DP15L |
| Family Series |
Kooltronic Air Conditioners, DP15L Series |
| Description |
Air Conditioner, 115V, 60Hz |
| Capacity |
1,160 BTUs |
| 95/95 Rating BTU/H |
950 BTUs |
| Ambient Temperature |
-20-131 °F |
| Nominal Voltage |
120 VAC |
| Current Rating |
4.3 A |
| Refrigerant Type |
R134A |
| NEMA Rating |
NEMA 4X |
| Approvals |
cULus |
| Height |
45.43 " |
| Width |
19.94 " |
| Depth |
14.31 " |
| Net Weight |
26 lbs |
| Gross Weight |
26 lbs |
KNA4C1DP15LV
Kooltronic Air Conditioners, DP15L Series