Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greenlee Hand Tools, KP1022 Series
KP1022
Greenlee Hand Tools, KP1022 Series
CRIMPING TOOL,TERMINAL-POP
This item cannot be canceled or returned
Description
Hand Tools, KP1022 Series
CRIMPING TOOL,TERMINAL-POP
KP1022 Series Information
- Two Die Positions Permit the KP1022 to Crimp both Insulated and Uninsulated Terminals and Splices
- Precision Machined and Hardened Cutter Blades Make Wire Cutting Easy
- Smooth Pivot Action Allows Tool to Easily Be Used with One Hand
- Double‑Cushioned Handle Grips Are Easy on the Hands
- Forged Steel and Hardened Design Provides Long Life
Specifications
Specifications
| Manufacturer Part Number |
KP1022 |
| Manufacturer |
Greenlee |
| Product Series |
KP1022 |
| Family Series |
Greenlee Hand Tools, KP1022 Series |
| Description |
CRIMPING TOOL,TERMINAL-POP |
| Type |
Crimpers, Wire Stripper |
| Number of Pieces |
1 |
| Capacity |
10-22 AWG |
| Length |
9-1/2 " |
| Application |
General Purpose |
| Insulated |
Yes |
| Comments |
Molded Grip |
| Net Weight |
1.05 lbs |
| Gross Weight |
1.05 lbs |
KP1022
Greenlee Hand Tools, KP1022 Series