Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greenlee Hand Tools, KP1022 Series
KP1022D
Greenlee Hand Tools, KP1022 Series
Crimping Tool,Terminal (Pop)
This item cannot be canceled or returned
Description
Hand Tools, KP1022 Series
Crimping Tool,Terminal (Pop)
KP1022 Series Information
- Two Die Positions Permit the KP1022 to Crimp both Insulated and Uninsulated Terminals and Splices
- Precision Machined and Hardened Cutter Blades Make Wire Cutting Easy
- Smooth Pivot Action Allows Tool to Easily Be Used with One Hand
- Double‑Cushioned Handle Grips Are Easy on the Hands
- Forged Steel and Hardened Design Provides Long Life
Specifications
Specifications
| Manufacturer Part Number |
KP1022D |
| Manufacturer |
Greenlee |
| Product Series |
KP1022 |
| Family Series |
Greenlee Hand Tools, KP1022 Series |
| Description |
Crimping Tool,Terminal (Pop) |
| Type |
Crimpers, Wire Stripper |
| Number of Pieces |
1 |
| Capacity |
10-22 AWG |
| Length |
9-1/2 " |
| Application |
General Purpose |
| Insulated |
Yes |
| Comments |
Dipped Grip |
| Net Weight |
1.015 lbs |
| Gross Weight |
1.03 lbs |
KP1022D
Greenlee Hand Tools, KP1022 Series