KP1500B
Gardner Bender Knockouts, Slug-Out Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KP1500B

Gardner Bender Knockouts, Slug-Out Series

KP1500B

Gardner Bender Knockouts, Slug-Out Series
Knockout Punch, 1-1/2in.
MFG Item Number
KP1500B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, Slug-Out Series
Item #
KP1500B
Knockout Punch, 1-1/2in.

Slug-Out Series Information

  • Handles Mild Steel and Stainless Steel
  • Handles 10‑gauge and 20‑gauge
  • Smooth Operating Ratchet
  • Mechanical Slug‑out
  • Four Point Design

Specifications

Specifications
Manufacturer Part Number KP1500B
Manufacturer Gardner Bender
Product Series Slug-Out
Family Series Gardner Bender Knockouts, Slug-Out Series
Description Knockout Punch, 1-1/2in. (1-15/16in. Hole)
Conduit & Pipe Size 1.5 "
Hole Size 1.94 "
Capacity 10 AWG, 12 AWG
Application Steel, Stainless Steel
Driver Type Hydraulic
Net Weight 0.5469 lbs
Gross Weight 0.59 lbs