Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1742141

Set Ascending Direction
  1. 350-120-30
    350-120-30
    Federal Signal Audible Signaling Devices, 350 Series
    Item Number
    350-120-30
    MFG Item Number
    350-120-30
    Series
    350
    Product Description
    350 Vibratone Horn, 120VAC 50/60Hz,
    Specifications
    Specifications
    Voltage 120 VAC
    Nominal Voltage 120 VAC
    Operating Current 0.18 A
    dB @ 10 Ft. 100 dB
    Range 200 '
    Explosion Proof No
    Hazardous Location Rated No
    Operating Temperature -65-150 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. IR200
    IR200
    Extech Instruments Thermometers, IR200 Series
    Item Number
    IR200
    MFG Item Number
    IR200
    Series
    IR200
    Product Description
    Non-Contact Forehead Infrared
    Specifications
    Specifications
    IR Temp 32-140 °F
    Laser Pointer No
    Backlight No
    Response Time 0.5 s
    Increase
    Decrease
    Availability
  3. 42225
    42225
    Icotek Cable Entries, KEL 24-MT Series
    Item Number
    42225
    MFG Item Number
    42225
    Series
    KEL 24-MT
    Product Description
    KEL 24/14-MT black
    Specifications
    Specifications
    Nominal Grommet Capacity 12 Small, 2 Large
    Grommets Included No
    Cut-Out Dimensions (in) 4.368 x 3.198 "
    Cut-Out Dimensions (mm) 112 x 82 mm
    Angle Straight
    Split Frame Yes
    IP Rating IP54
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. MPET4-10R
    MPET4-10R
    ABB Switches
    Item Number
    MPET4-10R
    MFG Item Number
    MPET4-10R
    Product Description
    PLTR Pushbutton Operator, Red, 40mm
    Specifications
    Specifications
    Nominal Mounting Size 22 mm
    Operation Push Lock-Twist Release
    Lens/Button Shape Mushroom
    Lens/Button Color Red
    Operator Size (mm) 40 mm
    Full Shroud No
    Depth Behind Panel 1.91 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. RW67-1D2-U040
    RW67-1D2-U040
    WEG Electric Overload Relays, RW Series
    Item Number
    RW67-1D2-U040
    MFG Item Number
    RW67-1D2-U040
    Series
    RW
    Product Description
    Overload, 2 Pole Olr Class10 Rang
    Specifications
    Specifications
    Poles 2
    Trip Class Class 10
    Connection Type Screw Terminals
    Ambient Temperature Range -4-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. K6TH
    K6TH
    ABB Miscellaneous
    Item Number
    K6TH
    MFG Item Number
    K6TH
    Product Description
    Terminal Lug Kit, 3/Pk, (2)250-500MCM
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 76-IST16-04L
    76-IST16-04L
    NTE Electronics Terminals, SOLDERLESS TERMINAL Series
    Item Number
    76-IST16-04L
    MFG Item Number
    76-IST16-04L
    Series
    SOLDERLESS TERMINAL
    Product Description
    PVC Insulated Spade Terminal
    Specifications
    Specifications
    Terminal Type Spade/Fork
    Wire Size 16-14 AWG
    Package Quantity 50
    Volts 600 V
    Insulation Material Vinyl
    Color Blue
    Stud Size #4
    Max Temp 221 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
  8. ASW211
    ASW211
    IDEC Switches, TW Series
    Item Number
    ASW211
    MFG Item Number
    ASW211
    Series
    TW
    Product Description
    Selector Switch, 2-Pos Maint, 1/1,
    Specifications
    Specifications
    Mounting Size (mm) 22 mm
    Number of Positions 2
    Operator Type Knob
    Contacts 1NO, 1NC
    Current (A) 10 A
    Bezel Metal Round
    Terminal Type Screw
    IP Rating IP65
    Depth Behind Panel 1.91 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. ASLW29911D-G-24V
    ASLW29911D-G-24V
    IDEC Switches, TW Series
    Item Number
    ASLW29911D-G-24V
    MFG Item Number
    ASLW29911D-G-24V
    Series
    TW
    Product Description
    Selector Switch, 2-Pos Maint, 24V Di
    Specifications
    Specifications
    Nominal Mounting Size 22 mm
    Number Selector Positions 2
    Operator Type Knob
    Contacts 1NO, 1NC
    Current (A) 10 A
    Bezel Metal Round
    Lamp Type LED
    Lens Color Green
    Terminal Type Screw
    IP Rating IP65
    Depth Behind Panel 2.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. R4N-2014-23-5120-WTL
    Item Number
    R4N-2014-23-5120-WTL
    MFG Item Number
    R4N-2014-23-5120-WTL
    Product Description
    Industrial relay, 4PDT
    Specifications
    Specifications
    Published Coil Voltage 120 VAC
    Contacts 4PDT
    Mounting Plug In
    Termination Socket
    Enclosure Plastic
    Status Indicator No
    Diode No
    Nominal Coil Voltage 120 VAC
    Bifurcated Contact No
    Mechanical Latch No
    Hazardous Rated No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved