Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L040445

Wiegmann Wireway

L040445

Wiegmann Wireway
N1 45 DEG ELBOW HS/S WW 4X4 CS -GRY
MFG Item Number
L040445
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
L040445
N1 45 DEG ELBOW HS/S WW 4X4 CS -GRY

Series Information

Specifications

Specifications
Manufacturer Part Number L040445
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 45 Degree Elbow Hinged-Cover/Screw-Cover Wireway 4X4 Carbon Steel - Gray
Cover Design Hinge Cover
Composition Steel
Style 45 Elbow
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 1.43 lbs
Gross Weight 2 lbs