L10-S-3-L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L10-S-3-L

Dwyer Instruments Sensors

L10-S-3-L

Dwyer Instruments Sensors
Mini-Level Switch ss Body Ext Tee
MFG Item Number
L10-S-3-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
L10-S-3-L
Mini-Level Switch ss Body Ext Tee

Series Information

Specifications

Specifications
Manufacturer Part Number L10-S-3-L
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sensors
Description Mini-Level Switch ss Body Ext Tee ss Round Float
Float Type Horizontal Float
Number of Floats 1
Contacts SPST
Switching Current 1.5 A
Switching Voltage DC 24 VDC
Connection Type NPT
Composition Stainless Steel
Approvals CE, CSA, UR
Net Weight 2.05 lbs
Gross Weight 2.05 lbs