Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L101045

Wiegmann Wireway

L101045

Wiegmann Wireway
N1 45 DEG ELBHS/S WW 10X10 CS -GRY
MFG Item Number
L101045
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
L101045
N1 45 DEG ELBHS/S WW 10X10 CS -GRY

Series Information

Specifications

Specifications
Manufacturer Part Number L101045
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 45 Degree Elbow Hinged-Cover/Screw-Cover Wireway 10X10 Carbon Steel - Gray
Cover Design Hinge Cover
Composition Steel
Style 45 Elbow
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 6 lbs
Gross Weight 6 lbs